Bussmann (Eaton) HKL HKL Panel Mount Indicating Fuse Holder For 1/4 x 1 1/4 in. Fuses, 15A, 90 250V, Neon Lamp Indicator, Clear Octagon Knob | Graybar Store
Bussmann (Eaton) - HKL Panel Mount Indicating Fuse Holder For 1/4 x 1 1/4 in. Fuses, 15A, 90 250V, Neon Lamp Indicator, Clear Octagon Knob - HKL
+ / - Hover over image to Zoom
Other Views

    HKL Panel Mount Indicating Fuse Holder For 1/4 x 1 1/4 in. Fuses, 15A, 90 250V, Neon Lamp Indicator, Clear Octagon Knob

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: HKL
    SKU: 88051370
    $18.57
    Checking Pricing
         
    Additional Features:Vibration resistant; Light comes on when fuse opens
    Voltage Rating:250 V
    Use With:1/4 x 1-1/4 in Fuses
    Standard:CSA; UL
    Amps:15A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # HKL
    • Mounting Style Panel
    • Additional Features Vibration resistant; Light comes on when fuse opens
    • Amps 15A
    • Fuse Type HK Fuse Holders
    Product Overview:
    Eaton® HK Series Panel Mounted Fuse Holder, Amps: 15 A, Voltage Rating: 250 V, HK Fuse Holders, CSA; UL