Bussmann (Eaton) BK/HKP-HH HKP Series 15A 250V Panel Mount Fuse Holder With 1/4 in. Quick Connects For 1/4 x 1 1/4 in. Fuses (Bulk Pack) | Graybar Store
Bussmann (Eaton) - HKP Series 15A 250V Panel Mount Fuse Holder With 1/4 in. Quick Connects For 1/4 x 1 1/4 in. Fuses (Bulk Pack) - BK/HKP-HH
+ / - Hover over image to Zoom
Other Views

    HKP Series 15A 250V Panel Mount Fuse Holder With 1/4 in. Quick Connects For 1/4 x 1 1/4 in. Fuses (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/HKP-HH
    SKU: 88050225
    $440.00
    Checking Pricing
         
    Additional Features:Mounting Body and Molded Plastic Knob Temperature Rating 150° C
    Voltage Rating:250 V
    Use With:1/4 x 1/4 in Fuses
    Standard:CE; CSA Certified; UL Recognized
    Connection:Quick Connect
    Amps:15A
    Material:Terminal (Cap); Thermoplastic (Nut); Thermoset (Body); Tin-Plated Brass (Terminal)
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/HKP-HH
    • Mounting Style Panel
    • Additional Features Mounting Body and Molded Plastic Knob Temperature Rating 150° C
    • Amps 15A
    • Material Terminal (Cap); Thermoplastic (Nut); Thermoset (Body); Tin-Plated Brass (Terminal)
    • Use With 1/4 x 1/4 in Fuses
    Product Overview:
    Eaton® HK Series Panel Mounted Fuse Holder, Amps: 15 A, Voltage Rating: 250 V, CE; CSA Certified; UL Recognized