APC (Schneider Electric) SUA500PDR-S Panel Mount UPS with Standard Battery | Graybar Store
APC (Schneider Electric) - Panel Mount UPS with Standard Battery - SUA500PDR-S
+ / - Hover over image to Zoom
Other Views

    Panel Mount UPS with Standard Battery

    Manufacturer: APC (Schneider Electric)
    Manufacturer #: SUA500PDR-S
    SKU: 25457770
    $619.61
    Checking Pricing
         
    Voltage (Volts):120V
    VA Rating:500VA
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer APC (Schneider Electric)
    • Manufacturer # SUA500PDR-S
    • Voltage (Volts) 120V
    • VA Rating 500VA
    • SAP Material Type ZSTD
    Product Overview:
    DIN Rail-Panel Mount UPS with Standard Battery 500VA 120V