Intermatic PB913N Panel Mount Timer | Graybar Store
Intermatic - Panel Mount Timer - PB913N
+ / - Hover over image to Zoom
Other Views

    Panel Mount Timer

    Manufacturer: Intermatic
    Manufacturer #: PB913N
    SKU: 90083299
    $30.85
    Checking Pricing
         
    Time Cycle:1 to 23 hr
    Color:Black/Orange
    Clock Motor Voltage:120V; 240V
    Switch Type:SPST
    Use With:Cleaners; Other Types of Loads; Pumps
    HP Rating:1 at 120 V AC hp; 2 at 240 V
    No. of Circuits:1
    Amps:20 A
    Voltage (Volts):240 V AC
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Intermatic
    • Manufacturer # PB913N
    • Color Black/Orange
    • Voltage (Volts) 240 V AC
    • Amps 20 A
    • Clock Motor Voltage 120V; 240V
    • HP Rating 1 at 120 V AC hp; 2 at 240 V
    • No. of Circuits 1
    • Switch Type SPST
    • Time Cycle 1 to 23 hr
    • Use With Cleaners; Other Types of Loads; Pumps
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Intermatic® Panel Mount Timer, Black; Orange, Voltage (Volts): 240 V AC, Amps: 20 A, Clock Motor Voltage: 120 V AC; 240 V AC, Switch Type: SPST