Bussmann (Eaton) BK/HPG HPG Series 30A 600V Panel Mount Fuse Holder With Bayonet Type Knob For 13/32 x 1 1/2 in. Fuses (Bulk Pack) | Graybar Store
Bussmann (Eaton) - HPG Series 30A 600V Panel Mount Fuse Holder With Bayonet Type Knob For 13/32 x 1 1/2 in. Fuses (Bulk Pack) - BK/HPG
+ / - Hover over image to Zoom
Other Views

    HPG Series 30A 600V Panel Mount Fuse Holder With Bayonet Type Knob For 13/32 x 1 1/2 in. Fuses (Bulk Pack)

    Manufacturer: Bussmann (Eaton)
    Manufacturer #: BK/HPG
    SKU: 90054742
    $847.50
    Checking Pricing
         
    Additional Features:One-piece side terminal and threaded insert eliminates twopiece solder fabrication
    Voltage Rating:600 V AC
    Use With:13/32 x 1-1/2 in Fuses
    Standard:CE; UL
    Connection:Quick Connect
    Amps:30A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Bussmann (Eaton)
    • Manufacturer # BK/HPG
    • Mounting Style Panel
    • Additional Features One-piece side terminal and threaded insert eliminates twopiece solder fabrication
    • Amps 30A
    • Use With 13/32 x 1-1/2 in Fuses
    Product Overview:
    Eaton® Bussmann Series Panel Mount Fuseholder, Amps: 30 A, Voltage Rating: 600 V AC, CE; UL