Ortronics (Legrand) OR-PJ6A-00 Clarity® Category 6a Panel Jack - Rear Load | Graybar Store
Ortronics (Legrand) - Clarity® Category 6a Panel Jack - Rear Load - OR-PJ6A-00
+ / - Hover over image to Zoom
Other Views

    Clarity® Category 6a Panel Jack - Rear Load

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PJ6A-00
    SKU: 25405307
    $14.24
    Checking Pricing
         
    Color:Black
    No. of Ports:1
    Plating Material:Nickel-Plated
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PJ6A-00
    • Color Black
    • Category Cat 6a
    • Termination Style IDC
    • No. of Ports 1
    • Plating Material Nickel-Plated
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® Panel Jack, Black, Cat 6a, Termination Style: IDC, Wiring Configuration: T568A; T568B