Ortronics (Legrand) OR-PJ5E00-00 Clarity® Category 5e Panel Jack - Rear Load | Graybar Store
Ortronics (Legrand) - Clarity® Category 5e Panel Jack - Rear Load - OR-PJ5E00-00
+ / - Hover over image to Zoom
Other Views

    Clarity® Category 5e Panel Jack - Rear Load

    Manufacturer: Ortronics (Legrand)
    Manufacturer #: OR-PJ5E00-00
    SKU: 25112025
    $6.13
    Checking Pricing
         
    Panel Type:Loaded
    Color:Black
    Length:1.05 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Ortronics (Legrand)
    • Manufacturer # OR-PJ5E00-00
    • Color Black
    • Panel Type Loaded
    • Category Cat 5e
    • Connector Type RJ45
    • Length 1.05 in.
    • Mounting Panel Mount
    • Wiring Configuration T568A/T568B
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Ortronics® Clarity Panel Jack, Length: 1.05 in, RJ45, Black, Category: Cat 5e, Wiring Configuration: T568A; T568B