Pentair Hoffman Panel, Steel, Free Stand Type 4, 4X, 12, Single-, Dual-Access One-Door Enclosure | Graybar Store
Pentair Hoffman - Panel, Steel, Free Stand Type 4, 4X, 12, Single-, Dual-Access One-Door Enclosure
+ / - Hover over image to Zoom
Other Views

    Panel, Steel, Free Stand Type 4, 4X, 12, Single-, Dual-Access One-Door Enclosure

    Manufacturer: Pentair Hoffman
         

    Panels are used with Free Stand Type 4, 4X, 12, Single-, Dual-Access One-Door Enclosures. Panel mounting hardware is furnished with all enclosures that accept these panels.

    • Manufacturer Pentair Hoffman
    • Mounting Style Horizontal
    • Type Panels
    • NEMA Ratings NEMA 4/4X/12
    • Includes Mounting Channel
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Width (Inches)
    Material
    Price
    A72P36F1
    88132115
    60 in.
    White
    32 in.
    Steel
    $
    490
    .85
    /
    EA
    88132115
    Height (Inches)
    60 in.
    Color
    White
    Width (Inches)
    32 in.
    Material
    Steel
    $
    490
    .85
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A72P24F1
    88132109
    60 in.
    White
    20 in.
    Steel
    $
    370
    .75
    /
    EA
    88132109
    Height (Inches)
    60 in.
    Color
    White
    Width (Inches)
    20 in.
    Material
    Steel
    $
    370
    .75
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A90P36F1
    88132245
    78 in.
    White
    32 in.
    Steel
    $
    586
    .89
    /
    EA
    88132245
    Height (Inches)
    78 in.
    Color
    White
    Width (Inches)
    32 in.
    Material
    Steel
    $
    586
    .89
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A90P72F1
    88132247
    78 in.
    White
    68 in.
    Steel
    $
    1233
    .67
    /
    EA
    88132247
    Height (Inches)
    78 in.
    Color
    White
    Width (Inches)
    68 in.
    Material
    Steel
    $
    1233
    .67
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    A90P48F1
    94010606
    78 in.
    White
    44 in.
    Steel
    $
    912
    .02
    /
    EA
    94010606
    Height (Inches)
    78 in.
    Color
    White
    Width (Inches)
    44 in.
    Material
    Steel
    $
    912
    .02
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132115 SKU, 88132115 ANALYTICS...
    Width (Inches)
    32 in.
    Material
    Steel
    Price
    $
    490
    .85
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132109 SKU, 88132109 ANALYTICS...
    Width (Inches)
    20 in.
    Material
    Steel
    Price
    $
    370
    .75
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132245 SKU, 88132245 ANALYTICS...
    Width (Inches)
    32 in.
    Material
    Steel
    Price
    $
    586
    .89
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    88132247 SKU, 88132247 ANALYTICS...
    Width (Inches)
    68 in.
    Material
    Steel
    Price
    $
    1233
    .67
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    94010606 SKU, 94010606 ANALYTICS...
    Width (Inches)
    44 in.
    Material
    Steel
    Price
    $
    912
    .02
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available