Pentair Hoffman Panel, Steel, NEMA 4/12/13/3R/4X Enclosure | Graybar Store
Pentair Hoffman - Panel, Steel, NEMA 4/12/13/3R/4X Enclosure
+ / - Hover over image to Zoom
Other Views

    Panel, Steel, NEMA 4/12/13/3R/4X Enclosure

    Manufacturer: Pentair Hoffman
         

    Panel is used to mount equipment within NEMA 4/12/13/3E/4X enclosures.

    • Manufacturer Pentair Hoffman
    • Type Panel
    • NEMA Ratings NEMA 3R/4/4X/12/13
    Select Filter Options Below ( 5 items found )
    Mfg Part #
    SKU
    Height (Inches)
    Color
    Depth (Inches)
    Use With
    Width (Inches)
    Material
    Price
    C6538
    25626399
    56 in.
    White
    0.88 in.
    Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    44 in.
    Steel
    $
    12
    .81
    /
    EA
    25626399
    Height (Inches)
    56 in.
    Color
    White
    Depth (Inches)
    0.88 in.
    Use With
    Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    Width (Inches)
    44 in.
    Material
    Steel
    $
    12
    .81
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C3006
    25618038
    21 in.
    White
    Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    13 in.
    Steel
    Call for Pricing
    25618038
    Height (Inches)
    21 in.
    Color
    White
    Depth (Inches)
    Use With
    Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    Width (Inches)
    13 in.
    Material
    Steel
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C2824
    25643854
    56 in.
    White
    0.88 in.
    Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    44 in.
    Steel
    $
    17
    .90
    /
    EA
    25643854
    Height (Inches)
    56 in.
    Color
    White
    Depth (Inches)
    0.88 in.
    Use With
    Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    Width (Inches)
    44 in.
    Material
    Steel
    $
    17
    .90
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C3007
    25618039
    39 in.
    White
    0.75 in.
    Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    21 in.
    Steel
    $
    77
    .97
    /
    EA
    25618039
    Height (Inches)
    39 in.
    Color
    White
    Depth (Inches)
    0.75 in.
    Use With
    Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    Width (Inches)
    21 in.
    Material
    Steel
    $
    77
    .97
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    C3008
    25618037
    45 in.
    White
    0.75 in.
    Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    21 in.
    Steel
    $
    79
    .78
    /
    EA
    25618037
    Height (Inches)
    45 in.
    Color
    White
    Depth (Inches)
    0.75 in.
    Use With
    Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    Width (Inches)
    21 in.
    Material
    Steel
    $
    79
    .78
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25626399 SKU, 25626399 ANALYTICS...
    Depth (Inches)
    0.88 in.
    Use With
    Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    Width (Inches)
    44 in.
    Material
    Steel
    Price
    $
    12
    .81
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25618038 SKU, 25618038 ANALYTICS...
    Depth (Inches)
    Use With
    Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    Width (Inches)
    13 in.
    Material
    Steel
    Price
    Call for Pricing

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25643854 SKU, 25643854 ANALYTICS...
    Depth (Inches)
    0.88 in.
    Use With
    Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    Width (Inches)
    44 in.
    Material
    Steel
    Price
    $
    17
    .90
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25618039 SKU, 25618039 ANALYTICS...
    Depth (Inches)
    0.75 in.
    Use With
    Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    Width (Inches)
    21 in.
    Material
    Steel
    Price
    $
    77
    .97
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25618037 SKU, 25618037 ANALYTICS...
    Depth (Inches)
    0.75 in.
    Use With
    Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    Width (Inches)
    21 in.
    Material
    Steel
    Price
    $
    79
    .78
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available