Pentair Hoffman J4094 Panel For NEMA 1/3R Enclosure | Graybar Store
Pentair Hoffman - Panel For NEMA 1/3R Enclosure - J4094
+ / - Hover over image to Zoom
Other Views

    Panel For NEMA 1/3R Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: J4094
    SKU: 25783455
    Price pending
    Checking Pricing
         
    Height (Inches):4.25 in.
    Use With:Type 1 Enclosure; Type 3R Enclosure
    Width (Inches):4.25 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # J4094
    • Type Panel
    • Height (Inches) 4.25 in.
    • NEMA Ratings 1; 3R
    • Width (Inches) 4.25 in.
    • Material Steel
    • Use With Type 1 Enclosure; Type 3R Enclosure
    Product Overview:
    Pentair® Panel for Enclosure, Steel, NEMA Ratings: 1; 3R