Pentair Hoffman C3007 Panel, Steel, NEMA 4/12/13/3R/4X Enclosure, 39 x 21 in. | Graybar Store
Pentair Hoffman - Panel, Steel, NEMA 4/12/13/3R/4X Enclosure, 39 x 21 in. - C3007
+ / - Hover over image to Zoom
Other Views

    Panel, Steel, NEMA 4/12/13/3R/4X Enclosure, 39 x 21 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: C3007
    SKU: 25618039
    $77.97
    Checking Pricing
         
    Height (Inches):39 in.
    Color:White
    Depth (Inches):0.75 in.
    Use With:Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    Width (Inches):21 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # C3007
    • Color White
    • Type Panel
    • Depth (Inches) 0.75 in.
    • Height (Inches) 39 in.
    • NEMA Ratings NEMA 3R/4/4X/12/13
    • Width (Inches) 21 in.
    • Material Steel
    • Use With Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Pentair® Panel for Enclosure, Steel, White, NEMA Ratings: 4; 12; 13; 3R; 4X