Pentair Hoffman 568RN Panel for Enclosure | Graybar Store
Pentair Hoffman - Panel for Enclosure - 568RN
+ / - Hover over image to Zoom
Other Views

    Panel for Enclosure

    Manufacturer: Pentair Hoffman
    Manufacturer #: 568RN
    SKU: 25477963
    Price pending
    Checking Pricing
         
    Height (Inches):33 in.
    Color:Grey
    Use With:Hinged-Cover Panel Enclosures; Mount Control Components
    Width (Inches):33 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # 568RN
    • Color Grey
    • Type Perforated Panel
    • Height (Inches) 33 in.
    • NEMA Ratings 3R
    • Width (Inches) 33 in.
    • Material Steel
    • Use With Hinged-Cover Panel Enclosures; Mount Control Components
    Product Overview:
    Pentair® Panel for Enclosure, Steel, Gray, NEMA Ratings: 3R