Phoenix Contact 0709534 Panel Feed Through Terminal Block | Graybar Store
Phoenix Contact - Panel Feed Through Terminal Block - 0709534
+ / - Hover over image to Zoom
Other Views

    Panel Feed Through Terminal Block

    Manufacturer: Phoenix Contact
    Manufacturer #: 0709534
    SKU: 99693201
    $55.21
    Checking Pricing
         
    No. of Positions:1
    Additional Features:Easy grouping with engagement pin versions; Both terminal halves can be easily assembled by simply snapping them together;
    Voltage Rating:690 V; 800 V; 1000 V
    Color:Grey
    Packaging:10 per Pack
    No. of Levels:1
    Width (mm):25 mm
    Amperage Rating:232 A
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Phoenix Contact
    • Manufacturer # 0709534
    • Color Grey
    • Additional Features Easy grouping with engagement pin versions; Both terminal halves can be easily assembled by simply snapping them together;
    • Amperage Rating 232 A
    • IEC Rating IEC 60947-7-1
    • No. of Levels 1
    • No. of Positions 1
    • Width (mm) 25 mm
    • Packaging 10 per Pack
    • Voltage Rating 690 V; 800 V; 1000 V
    • SAP Material Type ZSTD
    • Country of Origin GR - Greece
    Product Overview:
    Panel Feed Through Terminal Block, Packaging: 10 per Pack, Gray, Width (mm): 25 mm, Amperage Rating: 232 A