Panduit PEB1 NetManager™ Bracket, Extender, 1 RU | Graybar Store
Panduit - NetManager™ Bracket, Extender, 1 RU - PEB1
+ / - Hover over image to Zoom
Other Views

    NetManager™ Bracket, Extender, 1 RU

    Manufacturer: Panduit
    Manufacturer #: PEB1
    SKU: 99968648
    $20.27
    Checking Pricing
         
    Height (Inches):1.72 in.
    Color:Black
    Rack Units:1
    Length:2.6
    Width (Inches):2.6 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # PEB1
    • Color Black
    • Application Patch Cords; Patch Panels
    • Mounting Style Horizontal
    • Type Extender
    • Rack Units 1
    • Brand NetManager
    • Height (Inches) 1.72 in.
    • Length 2.6
    • Materials Steel
    • Width (Inches) 2.6 in.
    • Material Steel
    • For Use With NetManager Horizontal Cable Managers
    • Includes Hinged Front Cover; Mounting Hardware; Rear Cover; Snap-on Cover
    Product Overview:
    NetManager® Panel Extender Bracket, Black, Steel, Horizontal, Patch Cords; Patch Panels, Rack Units: 1