WattStopper - Panel Enclosure - LENC8S
+ / - Hover over image to Zoom
Other Views

Panel Enclosure

Manufacturer: WattStopper
Manufacturer #: LENC8S
SKU: 25696194
$226.79
Checking Pricing
     
Height (Inches):15.75 in
Depth (Inches):4.575 in
Width (Inches):16.62 in
Material:Steel
     
Add to Cart

Add to Favorites


Availability in Zip Code:
Ship: Available
Pick Up: Available
Product Detail:
  • Manufacturer WattStopper
  • Manufacturer # LENC8S
  • Depth (Inches) 4.575 in
  • Height (Inches) 15.75 in
  • Width (Inches) 16.62 in
  • Material Steel
Product Overview:
Legrand® Panel Enclosure, Width (Inches): 16.62 in, Depth (Inches): 4.575 in, Height (Inches): 15.75 in, NEMA Ratings: 1, Steel