WattStopper LENC24S Lighting Integrator Panel Enclosure, Surface Mount, 32 H x 24 W x 4.575 in. D | Graybar Store
WattStopper - Lighting Integrator Panel Enclosure, Surface Mount, 32 H x 24 W x 4.575 in. D - LENC24S
+ / - Hover over image to Zoom
Other Views

    Lighting Integrator Panel Enclosure, Surface Mount, 32 H x 24 W x 4.575 in. D

    Manufacturer: WattStopper
    Manufacturer #: LENC24S
    SKU: 25525988
    $431.31
    Checking Pricing
         
    Height (Inches):32 in.
    Depth (Inches):4.575 in.
    Width (Inches):24 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer WattStopper
    • Manufacturer # LENC24S
    • Mounting Style Surface Mount
    • Depth (Inches) 4.575 in.
    • Height (Inches) 32 in.
    • Latch Screw-On
    • NEMA Ratings NEMA 1
    • Width (Inches) 24 in.
    • Material Steel
    • SAP Material Type ZSTD
    Product Overview:
    Legrand® Panel Enclosure, Width (Inches): 24 in, Depth (Inches): 4.575 in, Height (Inches): 32 in, NEMA Ratings: 1, Steel