UTC Fire and Security 2315A-L Panel Door Magnetic Contact with 2 Ft Armored Cable | Graybar Store
UTC Fire and Security - Panel Door Magnetic Contact with 2 Ft  Armored Cable - 2315A-L
+ / - Hover over image to Zoom
Other Views

    Panel Door Magnetic Contact with 2 Ft Armored Cable

    Manufacturer: UTC Fire and Security
    Manufacturer #: 2315A-L
    SKU: 25162041
    $52.51
    Checking Pricing
         
    Color:Steel
    Additional Features:3 in.- Gap size
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer UTC Fire and Security
    • Manufacturer # 2315A-L
    • Color Steel
    • Additional Features 3 in.- Gap size
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Aluminum N.O. 7.5/VA 3 inch sense range, 2 ft stainless steel armored cable 100V AC/DC max., 0.5A max., 7.5W/VA max. Features a closed loop with up to a 3 inch gap size and a bracket that fits 1.5 to 2.4 inches.