Square D (Schneider Electric) NQ430L2 NQ Panelboard Interior, 225A, 30 Circuit, Aluminum Bussing | Graybar Store
Square D (Schneider Electric) - NQ Panelboard Interior, 225A, 30 Circuit, Aluminum Bussing - NQ430L2
+ / - Hover over image to Zoom
Other Views

    NQ Panelboard Interior, 225A, 30 Circuit, Aluminum Bussing

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NQ430L2
    SKU: 25182842
    $1,306.04
    Checking Pricing
         
    No. of Circuits:30
    Amps:225A
    Voltage (Volts):120/240 3P 4W
    Bussing Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NQ430L2
    • Voltage (Volts) 120/240 3P 4W
    • Amps 225A
    • Bussing Material Aluminum
    • No. of Circuits 30
    • Accessory Type Panelboard Interior
    • Country of Origin 99 - Multiple
    Product Overview:
    NQ 225A 30 circuit panelboard interior with aluminum bussing.
    Square D NQ main lug interiors accept plug-on and bolt-on circuit breakers.