Square D (Schneider Electric) NQ430L1C NQ Panelboard Interior, 100A, 30 Circuit, Copper Bussing | Graybar Store
Square D (Schneider Electric) - NQ Panelboard Interior, 100A, 30 Circuit, Copper Bussing - NQ430L1C
+ / - Hover over image to Zoom
Other Views

    NQ Panelboard Interior, 100A, 30 Circuit, Copper Bussing

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NQ430L1C
    SKU: 25180758
    $1,280.25
    Checking Pricing
         
    No. of Circuits:30
    Amps:100A
    Voltage (Volts):120/240 3P 4W
    Bussing Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NQ430L1C
    • Voltage (Volts) 120/240 3P 4W
    • Amps 100A
    • Bussing Material Copper
    • No. of Circuits 30
    • Accessory Type Panelboard Interior
    • SAP Material Type ZSTD
    • Country of Origin 99 - Multiple
    Product Overview:
    NQ 100A 30 circuit panelboard interior with copper bussing.
    Square D NQ main lug interiors accept plug-on and bolt-on circuit breakers.