Square D (Schneider Electric) NF442L4C Panel Board Interior NF | Graybar Store
Square D (Schneider Electric) - Panel Board Interior NF - NF442L4C
+ / - Hover over image to Zoom
Other Views

    Panel Board Interior NF

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NF442L4C
    SKU: 95042655
    $3,220.50
    Checking Pricing
         
    No. of Circuits:42
    Amps:400A
    Voltage (Volts):480 3P 3W
    Bussing Material:Copper
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NF442L4C
    • Voltage (Volts) 480 3P 3W
    • Amps 400A
    • Bussing Material Copper
    • No. of Circuits 42
    • Accessory Type Panelboard Interior
    • Country of Origin US - USA
    Product Overview:
    400A panelboard interior with copper bussing for 42 circuits