Square D (Schneider Electric) NC38F Panelboard Cover, Flush Mount, For 38 in. H NF Panelboards | Graybar Store
Square D (Schneider Electric) - Panelboard Cover, Flush Mount, For 38 in. H NF Panelboards - NC38F
+ / - Hover over image to Zoom
Other Views

    Panelboard Cover, Flush Mount, For 38 in. H NF Panelboards

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NC38F
    SKU: 95042574
    $590.14
    Checking Pricing
         
    Mounting Type:Flush Mount
    Height (Inches):38 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NC38F
    • Height (Inches) 38 in.
    • Mounting Type Flush Mount
    • Accessory Type Panelboard Front
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Panelboard cover flush mount for 38 inch high NF panelboards.