Square D (Schneider Electric) NC32S Panelboard Cover, Surface Mount, For 32 in. H NF Panelboards | Graybar Store
Square D (Schneider Electric) - Panelboard Cover, Surface Mount, For 32 in. H NF Panelboards - NC32S
+ / - Hover over image to Zoom
Other Views

    Panelboard Cover, Surface Mount, For 32 in. H NF Panelboards

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NC32S
    SKU: 95042573
    $566.49
    Checking Pricing
         
    Mounting Type:Surface Mount
    Height (Inches):32 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NC32S
    • Height (Inches) 32 in.
    • Mounting Type Surface Mount
    • Accessory Type Panelboard Front
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Panelboard cover surface mount for 32 inch high NF panelboards.