Square D (Schneider Electric) NC50S Panelboard Cover, Surface Mount, For 50 in. H NF Panelboards | Graybar Store
Square D (Schneider Electric) - Panelboard Cover, Surface Mount, For 50 in. H NF Panelboards - NC50S
+ / - Hover over image to Zoom
Other Views

    Panelboard Cover, Surface Mount, For 50 in. H NF Panelboards

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: NC50S
    SKU: 95042560
    $783.63
    Checking Pricing
         
    Mounting Type:Surface Mount
    Height (Inches):50 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # NC50S
    • Height (Inches) 50 in.
    • Mounting Type Surface Mount
    • Accessory Type Panelboard Front
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Panelboard cover surface mount for 50 inch high NF panelboards.