Square D (Schneider Electric) MH38WP Panel Board Box NEMA 3 | Graybar Store
Square D (Schneider Electric) - Panel Board Box NEMA 3 - MH38WP
+ / - Hover over image to Zoom
Other Views

    Panel Board Box NEMA 3

    Manufacturer: Square D (Schneider Electric)
    Manufacturer #: MH38WP
    SKU: 88241588
    $2,211.70
    Checking Pricing
         
    Height (Inches):38 in.
    Width (Inches):20
    Depth (Inches):6-1/2
    NEMA Rating:NEMA 3R
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Square D (Schneider Electric)
    • Manufacturer # MH38WP
    • Depth (Inches) 6-1/2
    • Height (Inches) 38 in.
    • NEMA Rating NEMA 3R
    • Width (Inches) 20
    • Accessory Type Panelboard Box
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Panelboard 38 inch enclosure for use with NQ and NF panelboards