Pentair Hoffman F1010GPAGV Panel Adapter | Graybar Store
Pentair Hoffman - Panel Adapter - F1010GPAGV
+ / - Hover over image to Zoom
Other Views

    Panel Adapter

    Manufacturer: Pentair Hoffman
    Manufacturer #: F1010GPAGV
    SKU: 97100295
    $41.56
    Checking Pricing
         
    Height (Inches):12
    Dimensions:12 L x 12 H in
    Brand or Series:Hoffman
    Length:12 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F1010GPAGV
    • Dimensions 12 L x 12 H in
    • Brand or Series Hoffman
    • Height (Inches) 12
    • Length 12 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Panel Adapter, Dimensions: 12 L x 12 H in, Length: 12 in, NEMA Ratings: 1, Galvanized Steel