Pentair Hoffman F44GPAGV Panel Adapter | Graybar Store
Pentair Hoffman - Panel Adapter - F44GPAGV
+ / - Hover over image to Zoom
Other Views

    Panel Adapter

    Manufacturer: Pentair Hoffman
    Manufacturer #: F44GPAGV
    SKU: 96008535
    $14.50
    Checking Pricing
         
    Height (Inches):6
    Dimensions:6 L x 6 H in
    Brand or Series:Hoffman
    Length:6 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F44GPAGV
    • Dimensions 6 L x 6 H in
    • Brand or Series Hoffman
    • Height (Inches) 6
    • Length 6 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Panel Adapter, Dimensions: 6 L x 6 H in, Length: 6 in, NEMA Ratings: 1, Galvanized Steel