Pentair Hoffman F88GPAGV Panel Adapter | Graybar Store
Pentair Hoffman - Panel Adapter - F88GPAGV
+ / - Hover over image to Zoom
Other Views

    Panel Adapter

    Manufacturer: Pentair Hoffman
    Manufacturer #: F88GPAGV
    SKU: 96008484
    $29.38
    Checking Pricing
         
    Height (Inches):10
    Dimensions:10 L x 10 H in
    Brand or Series:Hoffman
    Length:10 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F88GPAGV
    • Dimensions 10 L x 10 H in
    • Brand or Series Hoffman
    • Height (Inches) 10
    • Length 10 in.
    • SAP Material Type ZSTD
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Panel Adapter, Dimensions: 10 L x 10 H in, Length: 10 in, NEMA Ratings: 1, Galvanized Steel