Pentair Hoffman F22GPA Panel Adapter | Graybar Store
Pentair Hoffman - Panel Adapter - F22GPA
+ / - Hover over image to Zoom
Other Views

    Panel Adapter

    Manufacturer: Pentair Hoffman
    Manufacturer #: F22GPA
    SKU: 88132890
    $15.17
    Checking Pricing
         
    Additional Features:Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    Height (Inches):4.5
    Color / Finish:Gray Polyester Powder
    Dimensions:4.5 L x 4.5 H in
    Brand or Series:Hoffman
    Length:4.5 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # F22GPA
    • Dimensions 4.5 L x 4.5 H in
    • Additional Features Flat Cover Design; Keyhole Screw Slots on Flat Covers; Open Top Assembly; With or Without Knockouts
    • Brand or Series Hoffman
    • Color / Finish Gray Polyester Powder
    • Height (Inches) 4.5
    • Length 4.5 in.
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® Panel Adapter, Dimensions: 4.5 L x 4.5 H in, Length: 4.5 in, NEMA Ratings: 1, Pre-Painted Steel, Gray Polyester Powder