Pentair Hoffman A48P36G Panel, Conductive Steel, Junction Box or Enclosure, 45 x 33 in. | Graybar Store
Pentair Hoffman - Panel, Conductive Steel, Junction Box or Enclosure, 45 x 33 in. - A48P36G
+ / - Hover over image to Zoom
Other Views

    Panel, Conductive Steel, Junction Box or Enclosure, 45 x 33 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A48P36G
    SKU: 97214282
    $273.04
    Checking Pricing
         
    Height (Inches):45 in.
    Color:White
    Use With:Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    Width (Inches):33 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A48P36G
    • Color White
    • Type Panels
    • Height (Inches) 45 in.
    • NEMA Ratings 4; 12; 13; 3R; 4X
    • Width (Inches) 33 in.
    • Material Steel
    • Use With Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    Product Overview:
    Hoffman® A48P Panel, Steel, Height (Inches): 45 in, Width (Inches): 33 in, White, NEMA Ratings: 4; 12; 13; 3R; 4X