Pentair Hoffman A20P16G Panel, Conductive Steel, Junction Box or Enclosure, 17 x 13 in. | Graybar Store
Pentair Hoffman - Panel, Conductive Steel, Junction Box or Enclosure, 17 x 13 in. - A20P16G
+ / - Hover over image to Zoom
Other Views

    Panel, Conductive Steel, Junction Box or Enclosure, 17 x 13 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A20P16G
    SKU: 97214276
    $51.63
    Checking Pricing
         
    Height (Inches):17 in.
    Color:White
    Use With:Enclosures
    Width (Inches):13 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A20P16G
    • Color White
    • Type Panels
    • Height (Inches) 17 in.
    • NEMA Ratings 4; 12; 13; 3R; 4X
    • Width (Inches) 13 in.
    • Material Steel
    • Use With Enclosures
    Product Overview:
    Hoffman® A20P Panel, Steel, Height (Inches): 17 in, Width (Inches): 13 in, White, NEMA Ratings: 4; 12; 13; 3R; 4X