Pentair Hoffman A18P16G Panel, Conductive Steel, Junction Box or Enclosure, 16.75 x 14.88 in. | Graybar Store
Pentair Hoffman - Panel, Conductive Steel, Junction Box or Enclosure, 16.75 x 14.88 in. - A18P16G
+ / - Hover over image to Zoom
Other Views

    Panel, Conductive Steel, Junction Box or Enclosure, 16.75 x 14.88 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A18P16G
    SKU: 97214274
    $35.61
    Checking Pricing
         
    Height (Inches):16.75 in.
    Color:White
    Use With:Junction Boxes
    Width (Inches):14.88 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A18P16G
    • Color White
    • Type Panels
    • Height (Inches) 16.75 in.
    • NEMA Ratings 4; 12; 13; 3R; 4X
    • Width (Inches) 14.88 in.
    • Material Steel
    • Use With Junction Boxes
    Product Overview:
    Hoffman® A18P Panel, Steel, Height (Inches): 16.75 in, Width (Inches): 14.88 in, White