Pentair Hoffman A30N20MP Perforated Panel, Painted Steel, Medium Type 1 Enclosure, 26 x 18.5 in. | Graybar Store
Pentair Hoffman - Perforated Panel, Painted Steel, Medium Type 1 Enclosure, 26 x 18.5 in. - A30N20MP
+ / - Hover over image to Zoom
Other Views

    Perforated Panel, Painted Steel, Medium Type 1 Enclosure, 26 x 18.5 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A30N20MP
    SKU: 97213972
    $96.33
    Checking Pricing
         
    Height (Inches):26 in.
    Use With:Medium Type 1 Panel Enclosures
    Width (Inches):18.5 in.
    Color:White
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A30N20MP
    • Color White
    • Type Panels
    • Height (Inches) 26 in.
    • NEMA Ratings 1
    • Width (Inches) 18.5 in.
    • Material Steel
    • Use With Medium Type 1 Panel Enclosures
    Product Overview:
    Hoffman® Panel, Steel, Height (Inches): 26 in, Width (Inches): 18.5 in, White, NEMA Ratings: 1