Pentair Hoffman A16P12SS6 Panel, Stainless Steel, Type 3R/4/4X/12/13 Enclosure, 13 x 9 in. | Graybar Store
Pentair Hoffman - Panel, Stainless Steel, Type 3R/4/4X/12/13 Enclosure, 13 x 9 in. - A16P12SS6
+ / - Hover over image to Zoom
Other Views

    Panel, Stainless Steel, Type 3R/4/4X/12/13 Enclosure, 13 x 9 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A16P12SS6
    SKU: 96011528
    $97.92
    Checking Pricing
         
    Height (Inches):13 in.
    Color:White
    Use With:Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    Width (Inches):9 in.
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A16P12SS6
    • Color White
    • Type Panels
    • Height (Inches) 13 in.
    • NEMA Ratings NEMA 3R/4/4X/12/13
    • Width (Inches) 9 in.
    • Material Stainless Steel
    • Use With Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    • SAP Material Type ZSTD
    • Country of Origin US - USA
    Product Overview:
    Hoffman® Panel, Stainless Steel, Height (Inches): 13 in, Width (Inches): 9 in, White, NEMA Ratings: 4; 12; 13; 3R; 4X