Pentair Hoffman A84PM40 Panel, Steel, Large Multi-Door Enclosure, 72 x 33.75 in. | Graybar Store
Pentair Hoffman - Panel, Steel, Large Multi-Door Enclosure, 72 x 33.75 in. - A84PM40
+ / - Hover over image to Zoom
Other Views

    Panel, Steel, Large Multi-Door Enclosure, 72 x 33.75 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A84PM40
    SKU: 96010652
    $413.40
    Checking Pricing
         
    Height (Inches):72 in.
    Color:White
    Use With:A27, A28, A28S4, A34 Multi-Door Enclosures
    Width (Inches):33.75 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A84PM40
    • Color White
    • Type Panels
    • Height (Inches) 72 in.
    • Width (Inches) 33.75 in.
    • Material Steel
    • Includes Mounting Hardware
    • Use With A27, A28, A28S4, A34 Multi-Door Enclosures
    Product Overview:
    Hoffman® A84PM Panel, Steel, Height (Inches): 72 in, Width (Inches): 33.75 in, White