Pentair Hoffman A30P30SS6 Panel, Stainless Steel, Type 3R/4/4X/12/13 Enclosure, 27 x 27 in. | Graybar Store
Pentair Hoffman - Panel, Stainless Steel, Type 3R/4/4X/12/13 Enclosure, 27 x 27 in. - A30P30SS6
+ / - Hover over image to Zoom
Other Views

    Panel, Stainless Steel, Type 3R/4/4X/12/13 Enclosure, 27 x 27 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A30P30SS6
    SKU: 94038083
    $416.93
    Checking Pricing
         
    Height (Inches):27 in.
    Color:White
    Use With:Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    Width (Inches):27 in.
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A30P30SS6
    • Color White
    • Type Panels
    • Height (Inches) 27 in.
    • NEMA Ratings 4; 12; 13; 3R; 4X
    • Width (Inches) 27 in.
    • Material Stainless Steel
    • Use With Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    Product Overview:
    Hoffman® A30P Panel, Stainless Steel, Height (Inches): 27 in, Width (Inches): 27 in, White, NEMA Ratings: 4; 12; 13; 3R; 4X