B-Line (Eaton) AW2424P NEMA Flat Panel for 24 x 24 Enclosure | Graybar Store
B-Line (Eaton) - NEMA Flat Panel for 24 x 24 Enclosure - AW2424P
+ / - Hover over image to Zoom
Other Views

    NEMA Flat Panel for 24 x 24 Enclosure

    Manufacturer: B-Line (Eaton)
    Manufacturer #: AW2424P
    SKU: 90041925
    $143.67
    Checking Pricing
         
    Height (Inches):20.87 in.
    Width (Inches):20.87 in.
    Use With:Enclosures
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # AW2424P
    • Type NEMA Flat Panel
    • Height (Inches) 20.87 in.
    • NEMA Ratings NEMA 4/4X/12
    • Width (Inches) 20.87 in.
    Product Overview:
    Eaton® B-Line Panel, Steel, Height (Inches): 20.87 in, Width (Inches): 20.87 in, NEMA Ratings: 4; 12; 4X