Pentair Hoffman A8P6SS Panel, Stainless Steel, Small Type 1 and Small Type 3 Enclosure, 6.75 x 4.88 in. | Graybar Store
Pentair Hoffman - Panel, Stainless Steel, Small Type 1 and Small Type 3 Enclosure, 6.75 x 4.88 in. - A8P6SS
+ / - Hover over image to Zoom
Other Views

    Panel, Stainless Steel, Small Type 1 and Small Type 3 Enclosure, 6.75 x 4.88 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A8P6SS
    SKU: 88132219
    $29.84
    Checking Pricing
         
    Color:White
    Height (Inches):6.75 in.
    Width (Inches):4.88 in.
    Use With:Junction Boxes
    Material:Stainless Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A8P6SS
    • Color White
    • Type Panels
    • Height (Inches) 6.75 in.
    • Width (Inches) 4.88 in.
    • Material Stainless Steel
    • Use With Junction Boxes
    Product Overview:
    Hoffman® Panel, Stainless Steel, Height (Inches): 6.75 in, Width (Inches): 4.88 in, White