Pentair Hoffman A72P60 Panel, Painted Steel, Enclosure, 68 x 56 in. | Graybar Store
Pentair Hoffman - Panel, Painted Steel, Enclosure, 68 x 56 in. - A72P60
+ / - Hover over image to Zoom
Other Views

    Panel, Painted Steel, Enclosure, 68 x 56 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A72P60
    SKU: 88132119
    $611.14
    Checking Pricing
         
    Height (Inches):68 in.
    Use With:Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    Width (Inches):56 in.
    Color:White
    Material:Painted Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A72P60
    • Color White
    • Type Enclosure
    • Height (Inches) 68 in.
    • NEMA Ratings 4; 12; 13; 3R; 4X
    • Width (Inches) 56 in.
    • Material Painted Steel
    • Use With Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    Product Overview:
    Hoffman® Panel, Painted Steel, Height (Inches): 68 in, Width (Inches): 56 in, White, NEMA Ratings: 4; 12; 13; 3R; 4X