Pentair Hoffman A72P36F1 Panel, Steel, Free Stand Type 4, 4X, 12, Single-, Dual-Access One-Door Enclosure, 60 x 32 in. | Graybar Store
Pentair Hoffman - Panel, Steel, Free Stand Type 4, 4X, 12, Single-, Dual-Access One-Door Enclosure, 60 x 32 in. - A72P36F1
+ / - Hover over image to Zoom
Other Views

    Panel, Steel, Free Stand Type 4, 4X, 12, Single-, Dual-Access One-Door Enclosure, 60 x 32 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A72P36F1
    SKU: 88132115
    $490.85
    Checking Pricing
         
    Height (Inches):60 in.
    Color:White
    Width (Inches):32 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A72P36F1
    • Color White
    • Mounting Style Horizontal
    • Type Panels
    • Height (Inches) 60 in.
    • NEMA Ratings NEMA 4/4X/12
    • Width (Inches) 32 in.
    • Material Steel
    • Includes Mounting Channel
    • Country of Origin US - USA
    Product Overview:
    Hoffman® A72P Panel, Steel, Height (Inches): 60 in, Width (Inches): 32 in, White, NEMA Ratings: 4; 12; 4X