Pentair Hoffman A30P24AL Panel, Aluminum, Junction Box/Enclosure, 27 x 21 in. | Graybar Store
Pentair Hoffman - Panel, Aluminum, Junction Box/Enclosure, 27 x 21 in. - A30P24AL
+ / - Hover over image to Zoom
Other Views

    Panel, Aluminum, Junction Box/Enclosure, 27 x 21 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A30P24AL
    SKU: 88131673
    $209.72
    Checking Pricing
         
    Color:White
    Height (Inches):27 in.
    Width (Inches):21 in.
    Use With:Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A30P24AL
    • Color White
    • Type Panels
    • Height (Inches) 27 in.
    • NEMA Ratings NEMA 3R/4/4X/12/13
    • Width (Inches) 21 in.
    • Material Aluminum
    • Use With Type 12 Enclosure; Type 13 Enclosure; Type 3R Enclosure; Type 4 Enclosure; Type 4X Enclosure
    • Country of Origin MX - Mexico
    Product Overview:
    Hoffman® A30P Panel, Aluminum, Height (Inches): 27 in, Width (Inches): 21 in, White, NEMA Ratings: 4; 12; 13; 3R; 4X