Pentair Hoffman A16P14AL Panel, Aluminum, Junction Box/Enclosure, 14.75 x 12.88 in. | Graybar Store
Pentair Hoffman - Panel, Aluminum, Junction Box/Enclosure, 14.75 x 12.88 in. - A16P14AL
+ / - Hover over image to Zoom
Other Views

    Panel, Aluminum, Junction Box/Enclosure, 14.75 x 12.88 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A16P14AL
    SKU: 88131397
    $64.08
    Checking Pricing
         
    Color:White
    Height (Inches):14.75 in.
    Width (Inches):12.88 in.
    Use With:Junction Boxes
    Material:Aluminum
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A16P14AL
    • Color White
    • Type Panels
    • Height (Inches) 14.75 in.
    • NEMA Ratings 4; 12; 13; 3R; 4X
    • Width (Inches) 12.88 in.
    • Material Aluminum
    • Use With Junction Boxes
    Product Overview:
    Hoffman® A16P Panel, Aluminum, Height (Inches): 14.75 in, Width (Inches): 12.88 in, White