Pentair Hoffman A12P6 Panel, Painted Steel, Enclosure, 10.75 x 4.88 in. | Graybar Store
Pentair Hoffman - Panel, Painted Steel, Enclosure, 10.75 x 4.88 in. - A12P6
+ / - Hover over image to Zoom
Other Views

    Panel, Painted Steel, Enclosure, 10.75 x 4.88 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A12P6
    SKU: 88131287
    $10.49
    Checking Pricing
         
    Height (Inches):10.75 in.
    Use With:Junction Boxes
    Width (Inches):4.88 in.
    Color:White
    Material:Painted Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A12P6
    • Color White
    • Type Enclosure
    • Height (Inches) 10.75 in.
    • NEMA Ratings 4; 12; 13; 3R; 4X
    • Width (Inches) 4.88 in.
    • Material Painted Steel
    • Use With Junction Boxes
    Product Overview:
    Hoffman® A12P Panel, Painted Steel, Height (Inches): 10.75 in, Width (Inches): 4.88 in, White