Pentair Hoffman CP4848G Concept™ Interior Panel, Conductive Panel, 46.2 x 46.2 in. | Graybar Store
Pentair Hoffman - Concept™ Interior Panel, Conductive Panel, 46.2 x 46.2 in. - CP4848G
+ / - Hover over image to Zoom
Other Views

    Concept™ Interior Panel, Conductive Panel, 46.2 x 46.2 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: CP4848G
    SKU: 25723813
    $491.61
    Checking Pricing
         
    Height (Inches):46.2 in.
    Use With:Concept Enclosures
    Width (Inches):46.2 in.
    Color:White
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # CP4848G
    • Color White
    • Mounting Style Cabinet Mount
    • Type Panels
    • Height (Inches) 46.2 in.
    • Width (Inches) 46.2 in.
    • Material Steel
    • Includes Formed Flange
    • Use With Concept Enclosures
    Product Overview:
    Hoffman® CP Panel, Steel, Height (Inches): 46.2 in, Width (Inches): 46.2 in, White