Pentair Hoffman A6N4P Panel, Steel, Type 1 and Small Type 3R Enclosure, 4.25 x 2.25 | Graybar Store
Pentair Hoffman - Panel, Steel, Type 1 and Small Type 3R Enclosure, 4.25 x 2.25 - A6N4P
+ / - Hover over image to Zoom
Other Views

    Panel, Steel, Type 1 and Small Type 3R Enclosure, 4.25 x 2.25

    Manufacturer: Pentair Hoffman
    Manufacturer #: A6N4P
    SKU: 25153518
    $5.91
    Checking Pricing
         
    Color:White
    Width (Inches):2.25 in.
    Height (Inches):4.25 in.
    Material:Steel
    Use With:Small Type 3R Enclosures; Type 1 Enclosure
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A6N4P
    • Color White
    • Type Panels
    • Height (Inches) 4.25 in.
    • NEMA Ratings 1; 3R
    • Width (Inches) 2.25 in.
    • Material Steel
    • Use With Small Type 3R Enclosures; Type 1 Enclosure
    Product Overview:
    Hoffman® A6N Panel, Steel, Height (Inches): 4.25 in, Width (Inches): 2.25 in, White, NEMA Ratings: 1; 3R