Pentair Hoffman A90PM40G Panel, Steel, Large Multi-Door Enclosure, 78 x 33.75 in. | Graybar Store
Pentair Hoffman - Panel, Steel, Large Multi-Door Enclosure, 78 x 33.75 in. - A90PM40G
+ / - Hover over image to Zoom
Other Views

    Panel, Steel, Large Multi-Door Enclosure, 78 x 33.75 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: A90PM40G
    SKU: 25152757
    $442.38
    Checking Pricing
         
    Height (Inches):78 in.
    Color:White
    Use With:A27, A28, A28S4, A34 Multi-Door Enclosures
    Width (Inches):33.75 in.
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # A90PM40G
    • Color White
    • Type Panels
    • Height (Inches) 78 in.
    • Width (Inches) 33.75 in.
    • Material Steel
    • Includes Mounting Hardware
    • Use With A27, A28, A28S4, A34 Multi-Door Enclosures
    Product Overview:
    Hoffman® A90PM Panel, Steel, Height (Inches): 78 in, Width (Inches): 33.75 in, White