Pentair Hoffman LP2520G Inline™ Panel, Conductive Steel, 9.1 x 7.13 in. | Graybar Store
Pentair Hoffman - Inline™ Panel, Conductive Steel, 9.1 x 7.13 in. - LP2520G
+ / - Hover over image to Zoom
Other Views

    Inline™ Panel, Conductive Steel, 9.1 x 7.13 in.

    Manufacturer: Pentair Hoffman
    Manufacturer #: LP2520G
    SKU: 25143429
    $11.91
    Checking Pricing
         
    Height (Inches):7.13 in.
    Material:Steel
    Size:9.1 W x 7.13 H in
    Color:White
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Pentair Hoffman
    • Manufacturer # LP2520G
    • Color White
    • Size 9.1 W x 7.13 H in
    • Type Panel
    • Finish Polyester Powder Coat
    • Height (Inches) 7.13 in.
    • Width 9.1 in
    • Material Steel
    Product Overview:
    Hoffman® Panel, Size: 9.1 W x 7.13 H in, White, Steel, Polyester Powder Coat