B-Line (Eaton) N108P Small Enclosure Flat Panel for 10 x 8 Enclosure | Graybar Store
B-Line (Eaton) - Small Enclosure Flat Panel for 10 x 8 Enclosure - N108P
+ / - Hover over image to Zoom
Other Views

    Small Enclosure Flat Panel for 10 x 8 Enclosure

    Manufacturer: B-Line (Eaton)
    Manufacturer #: N108P
    SKU: 25137053
    $14.06
    Checking Pricing
         
    Height (Inches):8.25 in.
    Width (Inches):6.25 in.
    Color:White
    Use With:Enclosures
    Material:Steel
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer B-Line (Eaton)
    • Manufacturer # N108P
    • Color White
    • Type Flat Panel
    • Height (Inches) 8.25 in.
    • NEMA Ratings NEMA 1/3R
    Product Overview:
    Eaton® B-Line Panel, Steel, Height (Inches): 8.25 in, Width (Inches): 6.25 in, White, NEMA Ratings: 1; 3R