Panduit T45TD Panduit T-45 Power Rated Fitting, Grey | Graybar Store
Panduit - Panduit T-45 Power Rated Fitting, Grey - T45TD
+ / - Hover over image to Zoom
Other Views

    Panduit T-45 Power Rated Fitting, Grey

    Manufacturer: Panduit
    Manufacturer #: T45TD
    SKU: 99525678
    $2.55
    Checking Pricing
         
    Color / Finish:Grey
    Fitting Type:Divder
    Brand or Series:T45
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T45TD
    • Brand or Series T45
    • Color / Finish Grey
    • Fitting Type Divder
    Product Overview:
    Tee Divider Insert, Pan-Way T-45, Color Gray, Power Rated Fittings, Material PVC, Packaging 1