Panduit T45TEI Panduit T-45 Power Rated Fitting | Graybar Store
Panduit - Panduit T-45 Power Rated Fitting - T45TEI
+ / - Hover over image to Zoom
Other Views

    Panduit T-45 Power Rated Fitting

    Manufacturer: Panduit
    Manufacturer #: T45TEI
    SKU: 99544445
    $9.14
    Checking Pricing
         
    Color:Electric Ivory
    Length:4.52 in.
    Width (Inches):5.51 in.
         
    Add to Cart

    Add to Favorites


    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    Product Detail:
    • Manufacturer Panduit
    • Manufacturer # T45TEI
    • Color Electric Ivory
    • Length 4.52 in.
    Product Overview:
    T-45 tee fitting.