Panduit Panduit T-45 Power Rated Fitting | Graybar Store
Panduit - Panduit T-45 Power Rated Fitting
+ / - Hover over image to Zoom
Other Views

    Panduit T-45 Power Rated Fitting

    Manufacturer: Panduit
         

    T-45 fittings have been designed to maintain the TIA/EIA required 1-Inch minimum bend radius of high performance copper and fiber cabling systems.

    • Manufacturer Panduit
    • Materials PVC
    Select Filter Options Below ( 6 items found )
    Mfg Part #
    SKU
    Color / Finish
    Fitting Type
    Brand or Series
    Color
    Length
    Width (Inches)
    Price
    T45ECEI
    99544444
    Electric Ivory
    End Cap
    T45
    $
    3
    .22
    /
    EA
    99544444
    Color / Finish
    Electric Ivory
    Fitting Type
    End Cap
    Brand or Series
    T45
    Color
    Length
    Width (Inches)
    $
    3
    .22
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T45ICEI
    99544441
    Electric Ivory
    Inside Corner
    T45
    $
    6
    .91
    /
    EA
    99544441
    Color / Finish
    Electric Ivory
    Fitting Type
    Inside Corner
    Brand or Series
    T45
    Color
    Length
    Width (Inches)
    $
    6
    .91
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T45RLDIW
    99525685
    Off-White
    Reducer
    T45
    $
    9
    .18
    /
    EA
    99525685
    Color / Finish
    Off-White
    Fitting Type
    Reducer
    Brand or Series
    T45
    Color
    Length
    Width (Inches)
    $
    9
    .18
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T45WC2EI
    25118675
    Electric Ivory
    Faceplate
    T45
    $
    13
    .45
    /
    EA
    25118675
    Color / Finish
    Electric Ivory
    Fitting Type
    Faceplate
    Brand or Series
    T45
    Color
    Length
    Width (Inches)
    $
    13
    .45
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T45TD
    99525678
    Grey
    Divder
    T45
    $
    2
    .55
    /
    EA
    99525678
    Color / Finish
    Grey
    Fitting Type
    Divder
    Brand or Series
    T45
    Color
    Length
    Width (Inches)
    $
    2
    .55
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    T45TEI
    99544445
    Electric Ivory
    4.52 in.
    5.51 in.
    $
    9
    .14
    /
    EA
    99544445
    Color / Finish
    Fitting Type
    Brand or Series
    Color
    Electric Ivory
    Length
    4.52 in.
    Width (Inches)
    5.51 in.
    $
    9
    .14
    /
    EA

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544444 SKU, 99544444 ANALYTICS...
    Brand or Series
    T45
    Color
    Length
    Width (Inches)
    Price
    $
    3
    .22
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544441 SKU, 99544441 ANALYTICS...
    Brand or Series
    T45
    Color
    Length
    Width (Inches)
    Price
    $
    6
    .91
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99525685 SKU, 99525685 ANALYTICS...
    Brand or Series
    T45
    Color
    Length
    Width (Inches)
    Price
    $
    9
    .18
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    25118675 SKU, 25118675 ANALYTICS...
    Brand or Series
    T45
    Color
    Length
    Width (Inches)
    Price
    $
    13
    .45
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99525678 SKU, 99525678 ANALYTICS...
    Brand or Series
    T45
    Color
    Length
    Width (Inches)
    Price
    $
    2
    .55
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available
    99544445 SKU, 99544445 ANALYTICS...
    Brand or Series
    Color
    Electric Ivory
    Length
    4.52 in.
    Width (Inches)
    5.51 in.
    Price
    $
    9
    .14
    /
    EA
    Qty
    Invalid quantity
    Add to Cart

    Availability in Zip Code:
    Ship: Available
    Pick Up: Available